This product requires certification to purchase.

150W 1-Light Pendant in Brushed Bronze

Minka Lavery

Schoolhouse 150W 1-Light Pendant in Brushed Bronze

  • Fast #
  • Part #M2256576
  • Item #4601345
  • Manufacturer Part #2256-576
5 out of 5 Customer Rating
Brand image
Minka Lavery

Schoolhouse 150W 1-Light Pendant in Brushed Bronze

  • Fast #
  • Part #M2256576
  • Item #4601345
  • Manufacturer Part #2256-576
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minka Lavery is proud to introduce our kitchen and nook pendants.
  • Durable steel construction is built to last and offers a clean, polished look
  • Additional wire included for adjustable hanging length to 59.5 in. maximum
  • Uses 1-light, 150-Watt medium base bulb (not included)
  • Compatible with standard wall dimmer
  • Canopy Width: 4.88"
  • Product Weight: 5.89 lbs.
  • ETL Rating: Dry Location
  • Sloped Ceiling Compatible: Yes
  • Wattage: 150 watts
  • Requires Certification

Specifications

Collection:
Schoolhouse
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
13-3/4 in
Diameter:
13-3/4 in
ETL Listed:
Yes
Glass Type:
Clear
Height:
12-1/4 in
Installation Type:
Ceiling Mount
Length:
13-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass
Minimum Height:
24-1/2 in
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396087986
Watts:
150 W
Width:
13-3/4 in