This product requires certification to purchase.

16-1/4 in. 1-Light LED Flush Mount Ceiling Fixture in Liberty Gold

You last purchased this on
 
Minka Lavery

16-1/4 in. 1-Light LED Flush Mount Ceiling Fixture in Liberty Gold

Brand image
You last purchased this on
 
Minka Lavery

16-1/4 in. 1-Light LED Flush Mount Ceiling Fixture in Liberty Gold

  • Fast #
  • Part #M824249L
  • Item #7924202
  • Manufacturer Part #824-249-L
5 out of 5 Customer Rating
1-Light LED Flush Mount Ceiling Fixture

X Points
Color Finish Name: Liberty Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Liberty Gold
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
5-3/4 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
16-1/4 in
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lumens:
2500
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
www.P65Warnings.ca.gov
UL Listed:
No
Watts:
30 W
Width:
16-1/4 in



Customers Also Bought
1–6 of 18 items
Part #M2257576
Item #4601292
3.1 out of 5 Customer Rating
Requires Certification
Part #KK10301WHLED
Item #7554323
5 out of 5 Customer Rating
Requires Certification
Part #M4365249
Item #4338505
4.5 out of 5 Customer Rating
Requires Certification
Part #KK44085BK
Item #9695188
4.3 out of 5 Customer Rating
Requires Certification
Part #PP496230
Item #955430
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M6368613
Item #7489000
4.5 out of 5 Customer Rating
Requires Certification
Part #M691977
Item #7628291
5 out of 5 Customer Rating
Requires Certification
Part #M4365249
Item #4338505
4.5 out of 5 Customer Rating
Requires Certification
Part #M3078613
Item #7489078
5 out of 5 Customer Rating
Requires Certification
Part #M82377
Item #4338518
5 out of 5 Customer Rating
Requires Certification
Part #M71544L
Item #9930810
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing