16 in. Flush Mount Ceiling Fixture in Polished Nickel
16 in. Flush Mount Ceiling Fixture in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Tidy, tasteful, traditional. The Minka-Lavery Flush mount features a smooth, round Etched Opal glass shade trimmed in tiered metal.
- Durable steel construction is built to last and offers a clean, polished look
- Uses (3) 60-Watt medium base bulbs
- Compatible with standard wall dimmer
- Etched opal glass shade creates a diffused effect when illuminated
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 7 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 16 in