This product requires certification to purchase.

18 in. Rectangle Pivoting Mirror in Dark Brushed Bronze

You last purchased this on
 
Minka Lavery

18 in. Rectangle Pivoting Mirror in Dark Brushed Bronze

  • Fast #
  • Part #M1440267
  • Item #4058891
  • Manufacturer Part #1440-267
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

18 in. Rectangle Pivoting Mirror in Dark Brushed Bronze

  • Fast #
  • Part #M1440267
  • Item #4058891
  • Manufacturer Part #1440-267
5 out of 5 Customer Rating

X Points
Color Finish Name: Dark Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minka Lavery® collection
  • Dark Brushed Bronze
  • Rectangle beveled mirror
  • Dimensions: 18" W x 24" H x 3-1/4" L
  • Features adjustable tensioning pivots
  • Solid cast swivels to 8°
  • Escutcheon covers over screw heads
  • Fully welded corners
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Brushed Bronze
Depth:
3-1/4 in
Glass Type:
Beveled Mirror
Height:
24 in
Installation Type:
Wall Mount
Material:
Glass
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Width:
18 in