2-Light Flush Mount Ceiling Fixture in Polished Chrome
2-Light Flush Mount Ceiling Fixture in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® collection
- Chrome
- Clear glass with White paint inside
- Requires two 60W medium base bulbs
- Dimensions: 13-1/4" diameter X 4-3/4" H
- ETL listed - damp location
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 4-3/4 in
- Length:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 13-1/4 in