This product requires certification to purchase.

3-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Minka Lavery

3-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

Brand image
You last purchased this on
 
Minka Lavery

3-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #M82784L
  • Item #7924144
  • Manufacturer Part #827-84-L
4.8 out of 5 Customer Rating
3-Light LED Flush Mount Ceiling Fixture

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
15-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
5-1/2 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
15-1/2 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
2659.8
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
www.P65Warnings.ca.gov
UL Listed:
No
Watts:
30 W
Width:
15-1/2 in