3-Light LED Flush Mount Ceiling Fixture in Liberty Gold
3-Light LED Flush Mount Ceiling Fixture in Liberty Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Liberty Gold
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 15-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 2576
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 747396108544
- Watts:
- 30 W
- Width:
- 15-1/2 in