60W 1-Light Medium E-26 Base Bath Light in Polished Chrome
60W 1-Light Medium E-26 Base Bath Light in Polished Chrome
Product Details
Product Details
- The Minka Lavery 1-Light Wall Sconce is versatile enough for any location in your home.
- Constructed of steel and glass for durability
- Uses one 60-Watt t-10 medium base bulb, sold separately
- ETL listed for damp indoor locations
- Instructions included for assembly and installation
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 4-1/2 in