This product requires certification to purchase.

60W 5-Light Mini Chandelier in Aged Kinston Bronze

You last purchased this on
 
Minka Lavery

60W 5-Light Mini Chandelier in Aged Kinston Bronze

  • Fast #
  • Part #M3135298
  • Item #4663703
  • Manufacturer Part #3135-298
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

60W 5-Light Mini Chandelier in Aged Kinston Bronze

  • Fast #
  • Part #M3135298
  • Item #4663703
  • Manufacturer Part #3135-298
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aged Kinston Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This 5 light Mini Chandelier features a classic and timeless design that complements any decor.
  • Durable steel construction is built to last and offers a clean, polished look
  • Features round glass beads
  • Chain hung with a maximum height of over 8 ft.
  • Uses five 60-Watt candelabra base bulbs
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Kinston Bronze
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
22-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Number of Lights:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
60 W
Width:
22 in