Audrey’s Point
Frequently Purchased Together
Product Details
Product Details
- This Audreys Point Collection convertible pendant by Minka Lavery will update your home with its transitional and eye-catching design.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 4 light, 60-Watt candelabra base bulbs
- Compatible with standard wall dimmer
- Semi flush convertible fixture
Specifications
- Collection:
- Audrey’s Point
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Glass Type:
- Clear
- Height:
- 30-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 19-3/4 in