40W 3-Light Candelabra E-12 Vanity Fixture in Soft Brass
Auresa 40W 3-Light Candelabra E-12 Vanity Fixture in Soft Brass
Frequently Purchased Together
Product Details
Product Details
- 3 light bath fixture in metal with soft brass finish and clear glass
Specifications
- ADA Compliant:
- No
- Collection:
- Auresa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-19/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 25-63/100 in