Bay Hill
Frequently Purchased Together
Product Details
Product Details
- Style and long lasting beauty are offered by the great outdoors by Minka Lavery Post-Mount 1-Light Outdoor Lantern.
- Cast aluminum construction is rugged and suitable for outdoor installation
- Clear seeded glass panes provide brilliant illumination
- Uses one 100-Watt medium base bulb, also accepts CFL
- ETL listed for installation in wet locations
Specifications
- Collection:
- Bay Hill
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16-3/4 in
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Outdoor Post Mount
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/4 in