BBRZ 1 150 Watts Medium Pendant
BBRZ 1 150 Watts Medium Pendant
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery is proud to introduce our kitchen and nook pendants.
- Metal and glass construction provide lasting beauty
- Uses one 150-Watt medium base bulb, sold separately
- Additional wire included for adjustable hanging length to 59.5 in. maximum
- Compatible with standard wall dimmer
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Diameter:
- 17-1/4 in
- ETL Listed:
- Yes
- Glass Type:
- Opal School House
- Height:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 150 W