7-1/4 x 15-1/4 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Belcaro Walnut
Belcaro™ 7-1/4 x 15-1/4 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Belcaro Walnut
Product Details
Product Details
- Minka Lavery® Belcaro™ collection
- Belcaro Walnut™
- Aged Champagne glass
- Requires three 60W medium base bulbs
- Dimensions: 15-1/4" diameter x 7-1/2" H
- ETL listed - damp location
Documents
Specifications
- Collection:
- Belcaro™
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Aged Champagne
- Height:
- 7-1/2 in
- Length:
- 15-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 15-1/4 in