This product requires certification to purchase.

12-1/2 in. 60W 4-Light Candelabra E-12 Ceiling Light with Clear Seeded Glass in Aged Charcoal

You last purchased this on
 
Minka Lavery

Camden Square 12-1/2 in. 60W 4-Light Candelabra E-12 Ceiling Light with Clear Seeded Glass in Aged Charcoal

  • Fast #
  • Part #M4876283
  • Item #4811375
  • Manufacturer Part #4876-283
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Camden Square 12-1/2 in. 60W 4-Light Candelabra E-12 Ceiling Light with Clear Seeded Glass in Aged Charcoal

  • Fast #
  • Part #M4876283
  • Item #4811375
  • Manufacturer Part #4876-283
5 out of 5 Customer Rating

X Points
Color Finish Name: Aged Charcoal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minka Lavery® Camden Square collection
  • Aged Charcoal
  • Clear seeded glass
  • Requires four 60W candelabra base bulbs
  • Dimensions: 11" W x 12-1/2" H x 11" L
  • ETL listed - damp location
  • Dimmable
  • Requires Certification

Documents


Specifications

Collection:
Camden Square
Color Finish Category:
Greys
Color Finish Name:
Aged Charcoal
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
12-1/2 in
Installation Type:
Ceiling Mount
Length:
11 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Number of Lights:
4
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
60 W
Width:
11 in