7 in. 100W 2-Light Bath Light in Polished Chrome with Etched Opal Glass Shade
City Square 7 in. 100W 2-Light Bath Light in Polished Chrome with Etched Opal Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® City Square collection
- Chrome
- Etched Opal glass
- Requires two 100W medium base bulbs
- Dimensions: 12-1/4" W x 7" H x 5" L
- ETL listed - damp location
- Reversible
Specifications
- ADA Compliant:
- No
- Collection:
- City Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 12-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396076911
- Watts:
- 100 W
- Width:
- 12-1/4 in