60W 3-Light Candelabra E-12 Pendant Light in Coal
Cody 60W 3-Light Candelabra E-12 Pendant Light in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Cody
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Minimum Height:
- 29-1/4 in
- Number of Lights:
- 3
- Overall Height:
- 137-1/4 in
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396121109
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19 in