60 W 4 in. 2-Light Medium Wall Sconce in Brushed Nickel
Compositions 60 W 4 in. 2-Light Medium Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® collection
- Copper Bronze Patina
- Etched Opal glass
- Requires one 60W medium base bulb
- Dimensions: 4-1/2" W x 18-1/2" H x 5-1/2" L
- ETL listed - damp location
Specifications
- ADA Compliant:
- No
- Collection:
- Compositions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/4 in