13 in. 2-Light Flush Mount Ceiling Fixture in Chrome
Daventry 13 in. 2-Light Flush Mount Ceiling Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Comes with a white glass shade
- Requires (2) 60 watt max medium (E26) bulbs
- Hinged door
- Capable of being dimmed
- ETL Rated for damp locations
- Covered under Minka Lavery's 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Daventry
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 747396106786
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in