10-1/2 in. 60W 3-Light Bath Light in Brushed Nickel with Clear Glass Shade
Downtown Edison 10-1/2 in. 60W 3-Light Bath Light in Brushed Nickel with Clear Glass Shade
Product Details
Product Details
- Minka Lavery® Downtown Edison collection
- Brushed Nickel
- Clear glass
- Requires three 60W medium base bulbs
- Dimensions: 28-1/2" W x 10-1/2" H x 10-1/2" L
- UL listed - damp location
- Dimmable
- Reversible
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Downtown Edison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28-1/2 in