This product requires certification to purchase.

11 in. 40W 4-Light Medium E-26 Ceiling Light in Brushed Nickel

You last purchased this on
 
Minka Lavery

Downtown Edison 11 in. 40W 4-Light Medium E-26 Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M413484
  • Item #4663712
  • Manufacturer Part #4134-84
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Downtown Edison 11 in. 40W 4-Light Medium E-26 Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M413484
  • Item #4663712
  • Manufacturer Part #4134-84
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minka Lavery® Downtown Edison collection
  • Brushed Nickel
  • Mesh metal shade
  • Includes four 40W medium base bulbs
  • Dimensions: 19" W x 11" H
  • UL listed - damp location
  • Requires Certification

Documents


Specifications

Collection:
Downtown Edison
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Height:
11 in
Installation Type:
Ceiling Mount
Length:
19 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Number of Lights:
4
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
40 W
Width:
19 in