This product requires certification to purchase.

40W 12-Light Island Light in Brushed Nickel

You last purchased this on
 
Minka Lavery

Downtown Edison 40W 12-Light Island Light in Brushed Nickel

  • Fast #
  • Part #M113484
  • Item #4663675
  • Manufacturer Part #1134-84
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Downtown Edison 40W 12-Light Island Light in Brushed Nickel

  • Fast #
  • Part #M113484
  • Item #4663675
  • Manufacturer Part #1134-84
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Downtown Edison collection takes an early minimalistic approach to frame and light fixture design, coupling it with the restoration lamp source.
  • Durable steel construction is built to last and offers a clean, polished look
  • 12 light single tier chandelier light fixture
  • Uses twelve 40-Watt medium base bulbs (No Bulbs Included)
  • Compatible with standard wall dimmer
  • Requires Certification

Documents


Specifications

Collection:
Downtown Edison
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
5-1/2 in
Installation Type:
Ceiling Mount
Length:
41-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST58
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
12
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Watts:
40 W
Width:
16 in