40W 2-Light Medium E-26 Wall Sconce in Brushed Nickel
Downtown Edison 40W 2-Light Medium E-26 Wall Sconce in Brushed Nickel
Product Details
Product Details
- Minka Lavery® Downtown Edison collection
- Brushed Nickel
- Vertical or horizontal installation
- Includes two 40W medium base bulbs
- Dimensions: 5" W x 14-1/2" H x 5" L
- UL listed - damp location
- Dimmable
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Downtown Edison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-3/4 in
- ETL Listed:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 14-1/2 in