This product requires certification to purchase.

100W 1-Light Bath Bar Wall Light with Etched and Clear Glass in Brushed Nickel

You last purchased this on
 
Minka Lavery

Europa Bath 100W 1-Light Bath Bar Wall Light with Etched and Clear Glass in Brushed Nickel

  • Fast #
  • Part #M5761256084
  • Item #1376411
  • Manufacturer Part #5761-2560-84
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Europa Bath 100W 1-Light Bath Bar Wall Light with Etched and Clear Glass in Brushed Nickel

  • Fast #
  • Part #M5761256084
  • Item #1376411
  • Manufacturer Part #5761-2560-84
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Traditional old-world style for the modern decor, the Minka Lavery 1-Light Bath Light is finished in brushed nickel.
  • Constructed of steel, zinc and glass for beauty and durability
  • Uses one 100-Watt medium base bulb, sold separately
  • Etched/clear glass creates a diffused effect when illuminated
  • Includes assembly and installation parts
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Europa Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched, Clear
Height:
11-1/4 in
Installation Type:
Wall Mount, Reversible
Light Bulb Base Type:
Medium E-27
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
5 in