100W 1-Light Medium E-26 Wall Sconce in Smoked Iron
Fieldale Lodge 100W 1-Light Medium E-26 Wall Sconce in Smoked Iron
Frequently Purchased Together
Product Details
Product Details
- The hallmarks of the ML 1-Light Smoked Iron Wall Sconce are clean lines and quality construction.
- Durability is provided by the metal and glass construction
- The etched opal glass shade echoes the simple lines of the frame
- Uses one 100-watt medium base bulb, sold separately
- ETL listed for use in damp locations indoors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Fieldale Lodge
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 6-1/2 in