17-1/4 in. 100W 2-Light Wall Sconce in Honey Gold
Fieldale Lodge 17-1/4 in. 100W 2-Light Wall Sconce in Honey Gold
Frequently Purchased Together
Product Details
Product Details
- Tall and narrow, the ADA compliant ML 2-Light Wall Sconce is styled for the modern home.
- Durable metal and glass construction for lasting beauty
- Uses two 100-watt medium base bulbs, sold separately
- ADA compliant
- ETL listed for damp indoor locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Fieldale Lodge
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 6-1/2 in