This product requires certification to purchase.

2-Light Wall Sconce in Brushed Nickel with Etched Opal Glass Shade

You last purchased this on
 
Minka Lavery

Fieldale Lodge 2-Light Wall Sconce in Brushed Nickel with Etched Opal Glass Shade

  • Fast #
  • Part #M34184
  • Item #2467720
  • Manufacturer Part #341-84
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Fieldale Lodge 2-Light Wall Sconce in Brushed Nickel with Etched Opal Glass Shade

  • Fast #
  • Part #M34184
  • Item #2467720
  • Manufacturer Part #341-84
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minka Lavery® collection
  • Brushed Nickel
  • Etched Opal glass
  • Requires two 100W medium base bulbs
  • Dimensions: 6-1/2" W x 17-1/4" H x 4" L
  • ETL listed - damp location
  • ADA compliant
  • Dimmable
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Fieldale Lodge
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched Opal
Height:
17-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
100 W
Width:
6-3/4 in