10-3/4 in. 2-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel
Harbour Point 10-3/4 in. 2-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® Harbour Point collection
- Brushed Nickel
- Etched White glass
- Requires two 60W medium base bulbs
- Dimensions: 13-1/2" W x 10-3/4" H
- Dimmable
Specifications
- ADA Compliant:
- No
- Collection:
- Harbour Point
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 10-3/4 in
- Installation Type:
- Semi-flush Mount
- Length:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/2 in