Harbour Point
Frequently Purchased Together
Product Details
Product Details
- The clean, modern lines of the 2 Light Liberty Gold Semi Flush mount is reflective of times past.
- Flush mount light fixture constructed of steel and glass for lasting beauty and performance
- Uses two 100-Watt medium base light bulbs, sold separately
- Compatible with standard wall dimmer
- Etched white glass creates a diffused effect when illuminated
Specifications
- ADA Compliant:
- No
- Collection:
- Harbour Point
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Liberty Gold
- Depth:
- 13-1/2 in
- Diameter:
- 13-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 10-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/2 in