This product requires certification to purchase.

14W 1-Light Medium E-26 Base Bath Light in Polished Chrome

Minka Lavery

High Rise 14W 1-Light Medium E-26 Base Bath Light in Polished Chrome

  • Fast #
  • Part #M292177L
  • Item #4811440
  • Manufacturer Part #2921-77-L
4.9 out of 5 Customer Rating
Brand image
Minka Lavery

High Rise 14W 1-Light Medium E-26 Base Bath Light in Polished Chrome

  • Fast #
  • Part #M292177L
  • Item #4811440
  • Manufacturer Part #2921-77-L
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polished Chrome
  • Mitered White
  • Requires one 14W medium base bulb
  • Dimensions: 8-1/4"W x 5-1/2"H x 4" D
  • Energy efficient
  • Suitable for damp locations
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
High Rise
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White
Height:
5-1/2 in
Installation Type:
Wall Mount
Length:
8-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
829
Material:
Steel, Glass
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396092072
Volts:
120V
Watts:
14 W
Width:
8-1/4 in