60W 4-Light Candelabra E-12 Outdoor Post Lamp in Chelsea Bronze™
Irvington Manor 60W 4-Light Candelabra E-12 Outdoor Post Lamp in Chelsea Bronze™
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Irvington Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 24-1/4 in
- Installation Type:
- Post Mount
- Length:
- 12-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Product Type:
- Post Lamp
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 12-1/2 in