60W 6-Light Chandelier in Polished Chrome
Isabellas Crown 60W 6-Light Chandelier in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Natural beauty and elegance capture the styling of this transitional crystal collection.
- Steel construction is durable and built to last, also giving a clean and polished look
- Adjustable hanging length gives versatility for different locations
- Uses 6 candelabra based bulbs, 60-Watt maximum (not included)
- Compatible with standard dimmer
Specifications
- Collection:
- Isabellas Crown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 24-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Crystal
- Number of Lights:
- 6
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in