14 in. 3-Light Candelabra E-12 Base Chandelier in Polished Chrome
Isabellas Crown 14 in. 3-Light Candelabra E-12 Base Chandelier in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chandeliers have become widely used in areas of the home that previously had not been considered.
- Steel construction is durable and built to last, also giving a clean and polished look
- Adjustable hanging length gives versatility for different locations
- Uses 3 candelabra based bulbs, 60-Watt maximum (not included)
- Compatible with standard dimmer
Specifications
- Collection:
- Isabellas Crown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 17 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2880
- Material:
- Steel, Crystal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 14 in W x 17 in H 14 in L
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in