60W 4-Light Chandelier in Brio Gold
Laurel Estate 60W 4-Light Chandelier in Brio Gold
Frequently Purchased Together
Product Details
- Transform the look of a room from the top down with this 4 light sophisticated crystal chandelier from the Laurel Estate collection by Minka Lavery.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 4 light, 60-Watt candelabra base bulbs
- Compatible with standard wall dimmer
- Clear crystals create a beautiful effect when illuminated
Specifications
- Collection:
- Laurel Estate
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brio Gold
- Depth:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Lumens:
- 3840
- Material:
- Steel, Crystal
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 18 in W x 22 in H 18 in L
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in