Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® Parsons Studio collection
- Brushed Nickel
- Translucent Silver linen with Off White linen inner shade
- Requires three 60W medium base bulbs
- Dimensions: 15" W x 10" H
- Frosted White glass diffuser
- Dimmable
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10 in
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Transitional
- Material:
- Fabric
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 15 in