This product requires certification to purchase.

10-1/4 in. 100W 1-Light Mini Pendant in Vintage Bronze with Etched White

You last purchased this on
 
Minka Lavery

Middlebrook 10-1/4 in. 100W 1-Light Mini Pendant in Vintage Bronze with Etched White

  • Fast #
  • Part #M4931284
  • Item #4663673
  • Manufacturer Part #4931-284
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Middlebrook 10-1/4 in. 100W 1-Light Mini Pendant in Vintage Bronze with Etched White

  • Fast #
  • Part #M4931284
  • Item #4663673
  • Manufacturer Part #4931-284
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vintage Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minka Lavery® Middlebrook collection
  • Vintage Bronze
  • Etched White glass
  • Requires one 100W medium base bulb
  • Dimensions: 6" W x 10-1/4" H
  • Adjustable to 57" H max
  • Dimmable
  • Requires Certification

Documents


Specifications

Collection:
Middlebrook
Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
10-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
6 in