5-Light Chandelier in Downtown Bronze
Middletown 5-Light Chandelier in Downtown Bronze
Frequently Purchased Together
Product Details
Product Details
- Sharp Angles and clean lines give Middletown a look that demands attention in any room.
- Steel construction with a gold finish provides durability and style
- Uses five 60-Watt maximum candelabra bulb (not included)
- Compatible with standard wall dimmer
- Open frame draws attention to the candelabra bulbs
Specifications
- Collection:
- Middletown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Downton Bronze/Gold
- Depth:
- 23 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in