This product requires certification to purchase.

30W 1-Light Vanity Fixture in Polished Nickel

Minka Lavery

ML 30W 1-Light Vanity Fixture in Polished Nickel

  • Fast #
  • Part #M231613L
  • Item #7489351
  • Manufacturer Part #231-613-L
4.4 out of 5 Customer Rating
Brand image
Minka Lavery

ML 30W 1-Light Vanity Fixture in Polished Nickel

  • Fast #
  • Part #M231613L
  • Item #7489351
  • Manufacturer Part #231-613-L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 30-Watt LED
  • 1599.5-delivered lumens
  • ETL rated for damp locations
  • Covered under a 1-year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
ML
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Depth:
4-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
4-3/4 in
Installation Type:
Wall Mount
Length:
24-1/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lights Included:
Yes
Lumens:
1600
Lumens per Watt:
102
Material:
Steel, Aluminum, Glass
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396101361
Volts:
120V
Watts:
30 W
Width:
24-1/4 in