This product requires certification to purchase.

2-Light Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Minka Lavery

Overland Park 2-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #M496084
  • Item #4663634
  • Manufacturer Part #4960-84
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Overland Park 2-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #M496084
  • Item #4663634
  • Manufacturer Part #4960-84
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minka Lavery® Overland Park collection
  • Brushed Nickel
  • Etched White glass
  • Requires two 60W medium base bulbs
  • Dimensions: 13" W x 6" H
  • Dimmable
  • Requires Certification

Documents


Specifications

Collection:
Overland Park
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
6 in
Length:
13 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
60 W
Width:
13 in