25-1/2 in. 100W 3-Light Pendant in Brushed Nickel with Etched Opal Glass Shade
Overland Park 25-1/2 in. 100W 3-Light Pendant in Brushed Nickel with Etched Opal Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® Overland Park collection
- Brushed Nickel
- Etched White glass
- Requires three 100W medium base bulbs
- Dimensions: 21-1/2" W x 25-1/2" H
- Includes 72" chain
- Dimmable
Specifications
- Collection:
- Overland Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 21-1/2 in
- Diameter:
- 21-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 25-1/2 in
- Length:
- 21-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Minimum Height:
- 28-1/2 in
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396068442
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21-1/2 in