8-1/4 in. 100W 2-Light Bath Light in Brushed Nickel
Overland Park 8-1/4 in. 100W 2-Light Bath Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® Overland Park collection
- Brushed Nickel
- Etched White glass
- Requires two 100W medium base bulbs
- Dimensions: 13" W x 8-6/25" H x 5-3/4" L
- ETL listed - damp location
- Reversible
Specifications
- ADA Compliant:
- No
- Collection:
- Overland Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in