5-1/4 in. 100W 1-Light Wall Sconce in Antique Bronze
Pacifica™ 5-1/4 in. 100W 1-Light Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fit for any decor, the ML 1-Light Wall Sconce has an antique bronze finish. Etched marble glass completes the look.
- Steel and glass construction provide lasting beauty
- Uses one 100-Watt medium base bulb, sold separately
- Etched marble glass shade creates a beautiful glow when illuminated
- Ideal for contemporary or casual decors
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Pacifica™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6 in
- ETL Listed:
- Yes
- Glass Type:
- Etched Marble
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 12 in