Paradox
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® Paradox™ collection
- Brushed Nickel
- Beveled mirror
- Dimensions: 24" W x 33" H x 1-1/2" L
- Features installation hooks
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Paradox
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Glass Type:
- Etched Marble
- Height:
- 33 in
- Installation Type:
- Wall Mount
- Material:
- Metal, Glass
- Product Type:
- Rectangular Mirror
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Style:
- Contemporary
- UL Listed:
- No
- Weight:
- 19.8 lb
- Width:
- 24 in