1-Light Mini Pendant in Brushed Nickel
Parsons Studio 1-Light Mini Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® Parsons Studio collection
- Brushed Nickel
- Clear with interior etched White glass
- Requires one 100W medium base bulb
- Dimensions: 4-1/2" W x 10" H
- Adjustable to 54" H max
- Dimmable
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Parsons Studio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Etched White
- Height:
- 54-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Minimum Height:
- 18-1/2 in
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4-1/2 in