3-Light Bath in Brushed Nickel with Clear and Etched White Glass
Parsons Studio 3-Light Bath in Brushed Nickel with Clear and Etched White Glass
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® Parsons Studio collection
- Brushed Nickel
- Clear with interior etched White glass
- Requires three 100W medium base bulbs
- Dimensions: 24" W x 8-1/2" H x 6" L
- ETL listed - damp location
- Reversible
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Parsons Studio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/4 in
- ETL Listed:
- Yes
- Glass Type:
- Clear, Etched
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 24 in