This product requires certification to purchase.

3-Light Chandelier Light Fixture in Sand Coal

You last purchased this on
 
Minka Lavery

Parsons Studio 3-Light Chandelier Light Fixture in Sand Coal

  • Fast #
  • Part #M410366
  • Item #8864721
  • Manufacturer Part #4103-66
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Parsons Studio 3-Light Chandelier Light Fixture in Sand Coal

  • Fast #
  • Part #M410366
  • Item #8864721
  • Manufacturer Part #4103-66
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Sand Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Parsons Studio
Color Finish Category:
Blacks
Color Finish Name:
Sand Coal
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched White
Height:
18-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
4800
Material:
Steel, Glass
Number of Lights:
3
Number of Tiers:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
Size:
18 in W x 18-1/2 in H
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
18 in