5-Light Chandelier Light Fixture in Sand Coal
Parsons Studio 5-Light Chandelier Light Fixture in Sand Coal
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Parsons Studio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 23 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 8000
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Size:
- 25-1/2 in W x 23 in H
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 25-1/2 in