This product requires certification to purchase.

60W 3-Light Medium E-26 16.5 in. Wide Semi-Flush Ceiling Fixture with Fabric Shaden in Brushed Nickel

Minka Lavery

Poleis 60W 3-Light Medium E-26 16.5 in. Wide Semi-Flush Ceiling Fixture with Fabric Shaden in Brushed Nickel

  • Fast #
  • Part #M330784
  • Item #7194936
  • Manufacturer Part #3307-84
3.6 out of 5 Customer Rating
Brand image
Minka Lavery

Poleis 60W 3-Light Medium E-26 16.5 in. Wide Semi-Flush Ceiling Fixture with Fabric Shaden in Brushed Nickel

  • Fast #
  • Part #M330784
  • Item #7194936
  • Manufacturer Part #3307-84
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Poleis Semi-Flush light by Minka Lavery features a harmonious blending of traditional and modern styling, offering simplicity and timeless appeal with fresh, modern flair.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 3-light, 60-Watt medium base bulbs
  • Compatible with standard wall dimmer
  • White linen shade creates a diffused effect when illuminated
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Poleis
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
16-1/2 in
Diameter:
16-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Linen
Height:
12-1/2 in
Installation Type:
Flush Mount
Length:
16-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel, Glass, Fabric
Number of Lights:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396096933
Watts:
60 W
Width:
16-1/2 in