11-1/4 in. 1-Light Semi-Flushmount Ceiling Fixture
Schoolhouse 11-1/4 in. 1-Light Semi-Flushmount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® collection
- Brushed Bronze
- Opal school house glass
- Requires one 150W medium base bulb
- Dimensions: 12" W x 11-1/4" H
- Dimmable
Specifications
- ADA Compliant:
- No
- Collection:
- Schoolhouse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal School House
- Height:
- 11-1/4 in
- Installation Type:
- Semi-flush Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 150 W
- Width:
- 12 in