This product requires certification to purchase.

100W 4-Light Medium E-26 Bath Light in Polished Chrome

You last purchased this on
 
Minka Lavery

Signature 100W 4-Light Medium E-26 Bath Light in Polished Chrome

  • Fast #
  • Part #M579477
  • Item #4663632
  • Manufacturer Part #5794-77
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Signature 100W 4-Light Medium E-26 Bath Light in Polished Chrome

  • Fast #
  • Part #M579477
  • Item #4663632
  • Manufacturer Part #5794-77
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This 4-light chrome bath fixture by Minka Lavery is a standout and provides a fun and fashionable way to light your home.
  • Durable metal construction is built to last and offers a clean, polished look
  • Uses four 100-Watt maximum, medium-base incandescent bulb
  • Compatible with standard wall dimmer
  • Seeded glass panes create a diffused effect when illuminated
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Signature
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Ribbed Opal
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
4
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
100 W
Width:
32-1/2 in